Prime Line Fuel Filter
- Mfr # 7-023006
- Zoro # G324889661
product price:Â
$
10.45
/ea
Key Features
Width
3-3/4 in
Length
4.9 in
Overall Height (In.)
1.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-023006
- Zoro #
- G324889661
- UPC #
- 808282129255
- Country of Origin
- Taiwan, Province of China
- Item
- Fuel Filter
Dimensions
- Width
- 3-3/4 in
- Length
- 4.9 in
- Overall Height (In.)
- 1.45 in
Description
Fuel Filter. O.D.: 1 7/16". Length: 4 5/32". Hose Size: 1/4" & 5/16. UNSPSC: 40161513. Barb: 7/32" and 9/32". Micron Rating 51. Fits 1992 and newer gas 4-cycle Club Cars
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.