Shop SIERRA
See all product information
Create Account
Prime Line Blade, Univ
- Mfr # 7-04603
- Zoro # G124889403
product price:Â
$
41.75
/ea
Key Features
Length
24 in
Width
4.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-04603
- Zoro #
- G124889403
- UPC #
- 030999589033
- Country of Origin
- China
- Item
- Blade, Univ
Dimensions
- Length
- 24 in
- Width
- 4.88 in
Description
Blade, Univ. Universal blade. Packaged with 3/8", 1/2", 5/8" and 3/4" adapter washers. Length: 20". Width: 2 1/4". Center Hole: 1". Premium quality for longer life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.