Prime Line Carburetor Gasket, 2PK
- Mfr # 7-04632-2
- Zoro # G124889571
product price:Â
$
10.99
/pk of 2, $5.50/ea
Key Features
Height
0.02 in
Length
5 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-04632-2
- Zoro #
- G124889571
- UPC #
- 808282320294
- Country of Origin
- United States
- Item
- Carburetor Gasket
Dimensions
- Height
- 0.02 in
- Length
- 5 in
- Width
- 4 in
Description
(Pk Of 2) Carburetor Gasket. I.D.: 1 15/16". O.D.: 2 3/16". For: 6BH, 8BH, 60700, 80700, 140700 series. 2 per package. Compatible with ethanol fuel. Premium quality for longer life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.