Prime Line Contact Set
- Mfr # 7-01029
- Zoro # G524889720
product price:Â
$
18.15
/ea
Key Features
Overall Width (In.)
4 in
Overall Height (In.)
5-1/8 in
Overall Depth (In.)
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-01029
- Zoro #
- G524889720
- UPC #
- 030999327178
- Country of Origin
- Taiwan, Province of China
- Item
- Contact Set
Dimensions
- Overall Width (In.)
- 4 in
- Overall Height (In.)
- 5-1/8 in
- Overall Depth (In.)
- 5/8 in
Description
Contact Set. Available in display package (7-01029D). Fits all Kohler K and KT models (except K662). Fits Kohler magneto and battery coil ignitions. Tecumseh HH80, HH100, HH120 series models. Tecumseh: For 6 - 20 HP engines with battery ignition
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.