Weather Station
- Mfr # 1735
- Zoro # G400541544
product price:
$
43.29
/ea
Key Features
Readings
Temperature, Humidity
Built-in Devices
Clock, Thermometer, Hygrometer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1735
- Zoro #
- G400541544
- UPC #
- 77784023952
- Country of Origin
- China
Details
- Item
- Weather Forecaster
- Readings
- Temperature, Humidity
- Built-in Devices
- Clock, Thermometer, Hygrometer
Description
Deluxe Weather Forecaster. Indoor and outdoor temperatures in F and C scales * *
- • Indoor and outdoor
- • Indoor and outdoor humidity range 20%-95%
- • Wireless remote sensor transmits up 200' and includes temperature & humidity readings on outside LCD.
- • Holds up to 3 channels, additional remotes sold separately (model #1739)
- • Indoor temp range: 32 degrees F to 122 degrees F/0 degrees C to 50 degrees C.
- • Outdoor temp range: alkaline batteries: -4 degrees F to 140 degrees F/-20 degrees C to 60 degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.