Shop SIERRA
See all product information
Create Account
Prime Line Engine Stop Cable
- Mfr # 7-039988
- Zoro # G924890258
product price:Â
$
35.95
/ea
Key Features
Overall Height (In.)
1 in
Width
9 in
Length
12-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-039988
- Zoro #
- G924890258
- UPC #
- 808282130169
- Country of Origin
- United States
- Item
- Engine Stop Cable
Dimensions
- Overall Height (In.)
- 1 in
- Width
- 9 in
- Length
- 12-3/4 in
Description
Engine Stop Cable. Conduit Length: 54 1/2". Inner wire: 62 1/4". Ends: 2 Heavy Duty "Z" Bends. For 2000 self-propelled models 22815. Premium quality for longer life. Meets or exceeds manufacturer specs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.