Prime Line EPA Fuel Line Assembly-BRP
- Mfr # 18-8009EP-2
- Zoro # G024890141
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Length
12.2 in
Width
10.3 in
Height
2.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-8009EP-2
- Zoro #
- G024890141
- UPC #
- 808282369460
- Country of Origin
- Taiwan, Province of China
- Item
- EPA Fuel Line Assembly-BRP
Dimensions
- Length
- 12.2 in
- Width
- 10.3 in
- Height
- 2.7 in
Description
EPA Fuel Line Assembly-BRP. Fuel Line Hose Size: 3/8" or 9.5mm High Flow. Complete Fuel Line Assembly: 8' or 2.4m. Premium rubber fuel line: polyester braid, weather resistant CPE cover, flexible THV barrier layer. Best hose on the market. Resists kinking and easy to clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.