Prime Line Floating Key Buoy
- Mfr # 053810-10
- Zoro # G324890261
product price:Â
$
12.55
/ea
Key Features
Width
2.95 in
Height
1.65 in
Length
5-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 053810-10
- Zoro #
- G324890261
- UPC #
- 739729017074
- Country of Origin
- Taiwan, Province of China
- Item
- Floating Key Buoy
Dimensions
- Width
- 2.95 in
- Height
- 1.65 in
- Length
- 5-3/4 in
Description
Floating Key Buoy. Key float with chamber used to store small items such as registration, money, etc. Color top snaps apart. Premium quality for longer life. Designed to meet or exceed manufacturer's recommended specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.