Shop SIERRA
Create Account
Prime Line Oil Pressure Sender
- Mfr # 18-5899
- Zoro # G424889400
product price:Â
$
83.59
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
- 18-5899
- Zoro #
- G424889400
- UPC #
- 030999563903
- Country of Origin
- Taiwan, Province of China
Description
Oil Pressure Sender. Range-1 Gauge: 240 Ohms at 0 PSI. Range-1 Gauge: 195 Ohms at 10 PSI. Range-1 Gauge: 155 Ohms at 20 PSI. Range-1 Gauge: 125 Ohms at 30 PSI. Range-1 Gauge: 100 Ohms at 40 PSI. Range-1 Gauge: 90 Ohms at 50 PSI. Range-1 Gauge: 65 Ohms at 60 PSI. Range-1 Gauge: 50 Ohms at 70 PSI. Range-1 Gauge: 33 Ohms at 80 PSI.