Prime Line Fuel Line
- Mfr # 18-8151
- Zoro # G824890105
product price:Â
$
8.45
/ea
Sold in multiples of 50 for
$422.50
Key Features
Height
2-1/2 in
Length
12-1/2 in
Width
12-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-8151
- Zoro #
- G824890105
- UPC #
- 030999754516
- Country of Origin
- United States
- Item
- Fuel Line
Dimensions
- Height
- 2-1/2 in
- Length
- 12-1/2 in
- Width
- 12-3/4 in
Description
Fuel Line. I.D.: 3/16" or 4.8mm. O.D.: 5/16" or 7.9mm. Roll: 50' or 15.2m. Universal. Vinyl. PSI Working Pressure: 35. Note: Not intended for diesel fuel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.