Shop SIERRA
See all product information
Create Account
Prime Line Gasket Set
- Mfr # 7-02615
- Zoro # G824890518
product price:Â
$
68.15
/ea
Key Features
Length
1 in
Overall Height (In.)
9 in
Width
12-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-02615
- Zoro #
- G824890518
- UPC #
- 808282261184
- Country of Origin
- United States
- Item
- Gasket Set
Dimensions
- Length
- 1 in
- Overall Height (In.)
- 9 in
- Width
- 12-1/2 in
Description
Gasket Set. Includes oil seals. For: K241, K301, K321 engines. For: 10, 12 and 14 HP engines. UNSPSC: 31401607. Premium quality for longer life. Meets or exceeds manufacturer specs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.