Prime Line Gasket, Valve Cover, 2PK
- Mfr # 7-02500-2
- Zoro # G224890361
product price:Â
$
9.99
/pk of 2, $5.00/ea
Key Features
Length
6-1/25 in
Width
6 in
Overall Height (In.)
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-02500-2
- Zoro #
- G224890361
- UPC #
- 808282318550
- Country of Origin
- United States
- Item
- Gasket, Valve Cover
Dimensions
- Length
- 6-1/25 in
- Width
- 6 in
- Overall Height (In.)
- 1/4 in
Description
(Pk Of 2) Gasket, Valve Cover. Pkg of 2. For models K241, K301, K321, K341; For 10, 12, 14 and 16 HP engines. Replaces Kohler 235048 and 235048-S. Premium quality for longer life. Meets or exceeds manufacturer specs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.