Prime Line Hose Barb
- Mfr # 18-8095
- Zoro # G924889658
product price:Â
$
26.95
/ea
Key Features
Length
3/4 in
Height
5-1/8 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-8095
- Zoro #
- G924889658
- UPC #
- 808282368562
- Country of Origin
- United States
- Item
- Hose Barb
Dimensions
- Length
- 3/4 in
- Height
- 5-1/8 in
- Width
- 4 in
Description
Hose Barb. Barb Size: 3/8" or 9.5mm. NPT Size: 1/4" or 6.4mm. Connection Type: Female. Premium quality for longer life. Meets or exceeds manufacturer specs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.