Shop SIERRA
See all product information
Create Account
Prime Line Multimix Oil 2.6 Oz
- Mfr # 7-06620
- Zoro # G624889590
product price:Â
$
12.55
/ea
Key Features
Overall Depth (In.)
4.7 in
Overall Height (In.)
11.2 in
Overall Width (In.)
12.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-06620
- Zoro #
- G624889590
- UPC #
- 808282250690
- Country of Origin
- United States
- Item
- Multimix Oil 2.6 Oz
Dimensions
- Overall Depth (In.)
- 4.7 in
- Overall Height (In.)
- 11.2 in
- Overall Width (In.)
- 12.8 in
Description
Multimix Oil 2.6 Oz. Mix Ratio: 50:1. SIze: 2.6 oz. 48 per case. Contains fuel stabilizer to protect fuel mix against varnish & gum for up to 6 months after mixing. One bottle mixed w/ one gallon of gasoline provides adequate lubrication for most 2 stroke equipment. High quality, advanced formula for superior performance in high speed air-cooled engines. Available with counter display (7-06620D)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.