Shop SIERRA
See all product information
Create Account
Prime Line Oil Filter
- Mfr # 7-07112
- Zoro # G424889554
product price:Â
$
12.55
/ea
Key Features
Height
3.188 in
Width
3.188 in
Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-07112
- Zoro #
- G424889554
- UPC #
- 030999658289
- Country of Origin
- Viet Nam
- Item
- Oil Filter
Dimensions
- Height
- 3.188 in
- Width
- 3.188 in
- Length
- 2-1/2 in
Description
Oil Filter. Pressure Relief: 8-11 PSI. Height: 2.25". Micron: 40. Anti-Drain: Yes. O.D.: 2.96". Thread Size: 3/4"-16. UNSPSC: 40161504
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.