Shop VERATRON
Create Account
LinkUp J1939 to NMEA 2000 Gateway
- Mfr # B00042401
- Zoro # G703532072
product price:
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B00042401
- Zoro #
- G703532072
- UPC #
- 7640178729513
- Country of Origin
- Switzerland
Description
LinkUp J1939 to NMEA 2000 Gateway
This single-sensor gateway is designed to upgrade your vessel sensors to NMEA 2000®. Can be easily configured through either the embedded wireless interface or NMEA 2000® by means of our Configuration Tool.
The ISO 8846:1990 compliance completes the devices by allowing their installation into compartments.
Features:
- Waterproof sensor connection
- No external power supply required
- Wireless configuration through companion mobile App
- Explosion-proof housing body for engine room installation
- Standard DeviceNet M12 plug to interface NMEA 2000
- Input signal - SAE J1939
- Nominal Voltage - 12V
*Sold as an Individual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.