Prime Line Ozone and UV light resistant.
- Mfr # 7-08166
- Zoro # G724889711
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
2-1/4 in
Length
11 in
Width
10-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-08166
- Zoro #
- G724889711
- UPC #
- 808282307172
- Country of Origin
- United States
- Item
- Ozone and UV light resistant.
Dimensions
- Overall Height (In.)
- 2-1/4 in
- Length
- 11 in
- Width
- 10-1/4 in
Description
Ozone and UV light resistant. EPA and CARB approved. Compatible with higher ethanol blend gasoline up to 100%. Priced per package. Available priced per foot (7-08166-1). Resistant to swelling, hardening, & cracking. Special formulation for all power equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.