Shop SIERRA
See all product information
Create Account
Prime Line Premium Starter Rope #4-1/2, Priced per Foot
- Mfr # 7-06152
- Zoro # G424889707
product price:Â
$
0.25
/ea
Sold in multiples of 200 for
$50.00
Key Features
Length
5 in
Overall Height (In.)
3.4 in
Width
4.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-06152
- Zoro #
- G424889707
- UPC #
- 808282262136
- Country of Origin
- United States
- Item
- Rope, Premium Starter #4 1/2
Dimensions
- Length
- 5 in
- Overall Height (In.)
- 3.4 in
- Width
- 4.95 in
Description
200-Foot Roll of Premium Starter Rope #4-1/2. Universal blue braided premium starter cord. Heavy duty -stiffer more abrasion resistant. Priced per foot. Available priced per unit (7-06152-2). Size: No. 4 1/2. Diameter: 9/64". Length: 200' Spool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.