Shop SIERRA
See all product information
Create Account
Prime Line Primer Bulb
- Mfr # 7-04947
- Zoro # G324889982
product price:Â
$
12.55
/ea
Key Features
Overall Height (In.)
5 in
Width
2.88 in
Length
1.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-04947
- Zoro #
- G324889982
- UPC #
- 808282261931
- Country of Origin
- Brazil
- Item
- Primer Bulb
Dimensions
- Overall Height (In.)
- 5 in
- Width
- 2.88 in
- Length
- 1.13 in
Description
Primer Bulb. Fits: Quantum series models 3.5, 3.75 and 4.0 HP. Includes retainer. Without hole. For: Classic, Sprint, Quattro and Pulsa-jet type carburetors. In display package. Compatible with ethanol fuel. UNSPSC: 25175101
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.