Shop SIERRA
See all product information
Create Account
Prime Line Shear Bolt & Nut
- Mfr # 7-04366
- Zoro # G524889423
product price:Â
$
12.55
/ea
Key Features
Overall Height (In.)
5-1/8 in
Width
4 in
Length
0.438 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-04366
- Zoro #
- G524889423
- UPC #
- 030999658043
- Country of Origin
- Taiwan, Province of China
- Item
- Shear Bolt & Nut
Dimensions
- Overall Height (In.)
- 5-1/8 in
- Width
- 4 in
- Length
- 0.438 in
Description
Shear Bolt & Nut. Length: 1 1/2". Thread: 5/16" - 18. Fits MTD models with auger drive. 710-0890A Bolt + 912-0158 Nut = Prime Line 7-04366. Premium quality for longer life. Meets or exceeds manufacturer specs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.