Prime Line Solenoid
- Mfr # 7-01851
- Zoro # G924890043
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
2.8 in
Length
2.9 in
Width
3.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-01851
- Zoro #
- G924890043
- UPC #
- 030999328465
- Country of Origin
- China
- Item
- Solenoid
Dimensions
- Overall Height (In.)
- 2.8 in
- Length
- 2.9 in
- Width
- 3.1 in
Description
Solenoid. 4 pole with insulated base. 12 volts. Continuous Duty. Premium quality for longer life. Meets or exceeds manufacturer specs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.