Prime Line Trimmer Line
- Mfr # 7-04549
- Zoro # G924889436
product price:Â
$
9.99
/ea
Key Features
Overall Height (In.)
5-1/2 in
Overall Depth (In.)
1.312 in
Overall Width (In.)
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-04549
- Zoro #
- G924889436
- UPC #
- 030999967763
- Country of Origin
- United States
- Item
- Trimmer Line
Dimensions
- Overall Height (In.)
- 5-1/2 in
- Overall Depth (In.)
- 1.312 in
- Overall Width (In.)
- 4-3/4 in
Description
Trimmer Line. Line Diameter: .095. Line Length: 40'. Line Shape: Round. Line Color: Orange. Premium quality for longer life. Meets or exceeds manufacturer specs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.