Shop SIERRA
See all product information
Create Account
Prime Line Vinyl Fuel Tubing, Priced per Foot
- Mfr # 7-08157-1
- Zoro # G924890340
product price:
$
1.55
/ea
Sold in multiples of 50 for
$77.50
Key Features
Length
8-3/4 in
Width
8-1/4 in
Overall Height (In.)
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-08157-1
- Zoro #
- G924890340
- UPC #
- 808282316167
- Country of Origin
- United States
- Item
- Vinyl Fuel Tubing
Dimensions
- Length
- 8-3/4 in
- Width
- 8-1/4 in
- Overall Height (In.)
- 2-1/4 in
Description
Vinyl Fuel Tubing. I.D.: .080". O.D.: .140". Temperature range: 14°F to 122°F (-10°C to 50°C). Length: 50' roll. Priced per foot. Available as priced per unit (7-08157-B). Working Pressure: 40 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.