Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sierra Wireless XR60 INCLUDES 1-YEAR AIRLINK COMPLETE 1105161

XR60 INCLUDES 1-YEAR AIRLINK COMPLETE (Discontinued)

  • Mfr # 1105161
  • Zoro # G914878693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105161
Zoro #
G914878693
UPC #
812320006507
Country of Origin
Viet Nam

Dimensions

Depth
3.9 in
Width
4.6 in
SIM Size Supported
Nano
Height
1.5 in

Details

Item
Modem/Wireless Router
Network Band
Dual Band
Ethernet Technology
Gigabit Ethernet
Wireless LAN Standard
IEEE 802.11ax
UNII Maximum Frequency
5 GHz
Certifications & Standards
IECEE E-Mark (UN ECE Regulation 10.05) ISO7637-2 SAE J1455 (Shock, Vibration, Electrical) ECEx ATEX EN50155 EN45545 FCC IC/ISED PTCRB GCF CE RED RCM
Firewall Type
NAT
VPN Supported
Yes
USB Standard
USB 3.2 (Gen 1)
UNII Band
Yes
ISM Maximum Frequency
2.40 GHz
Cellular Data Connectivity Technology
LTE, HSPA+
Encryption Standard
WPA2 Transitional, WPA2-PSK, AES (256-bit), SHA-512, AES (128-bit), WPA2-ENT, WPA3-Personal, SHA-256, SHA-384, AES (192-bit), WPA3 Transitional
Wi-Fi Generation
Wi-Fi 6
Broadband Transmission Technology
Cellular
Processor Type
Cortex A53
USB
Yes
Standard Memory
1.20 GB
Multi-SIM Supported
Yes
Number of SIM Card Supported
2
Processor Core
Quad-core (4 Core)
Number of Network (RJ-45) Ports
1
Flash Memory Capacity
1.70 GB
Total Number of Network Ports
1
ISM Band
Yes
Total Wireless Transmission Speed
150-MB/s
Cellular Generation
5G

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.