
XR80 INCLUDES 1-YEAR AIRLINK COMPLETE (Discontinued)
- Mfr # 1104789
- Zoro # G914882843
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1104789
Zoro #
G914882843
UPC #
-
Country of Origin
China
Dimensions
Width
8.7"
Depth
6.7"
Height
2.1"
Details
Item
Modem/Wireless Router
Includes
AirLink XR80 Modem/Wireless Router, DC Power Cable, LPWA Antenna, Quick Start Guides
Wireless LAN Standard
IEEE 802.11ax
Broadband Transmission Technology
Ethernet, Cellular
Wi-Fi Generation
Wi-Fi 6
Number of Network (RJ-45) Ports
3
Environmentally Friendly
Yes
UNII Band
Yes
Encryption Standard
SHA-512, SHA-256, AES (128-bit), WPA3-Personal, SHA-384, AES (256-bit), WPA2-ENT, WPA3-ENT, AES (192-bit)
USB
Yes
Cellular Generation
5G
UNII Maximum Frequency
5 GHz
Number of SIM Card Supported
2
Cellular Data Connectivity Technology
HSDPA+, LTE
Multi-SIM Supported
Yes
ISM Maximum Frequency
2.40 GHz
VPN Supported
Yes
Ethernet Technology
5 Gigabit Ethernet
ISM Band
Yes
Total Wireless Transmission Speed
529.92-MB/s
Firewall Type
NAT
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.