Multi Gas Pinpoint Flame Burner
Mfr # 8702-01
Zoro # G804391936
product price:Â $41.19
/eaKey Features
Application
Small Soft Soldering Jobs
Flame Type
Pinpoint
Series
Powerjet
Fuel Flow Rate (Propane)
0.1 lb/hr
Tip Series
Powerjet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8702-01
Zoro #
G804391936
UPC #
881314632718
Country of Origin
Estonia
Dimensions
Tip Outside Diameter
0.6 in
Overall Length
5.9 in
Details
Item
Flame Burner
Application
Small Soft Soldering Jobs
Flame Type
Pinpoint
Series
Powerjet
Fuel Flow Rate (Propane)
0.1 lb/hr
Tip Series
Powerjet
Compatible Fuel Type
Butane, MAPP and Ultramapp, Propane, Propane and Butane Mix, Sievert Ultragas
Compatible Torch Manufacturer Part Number
253547
Description
Flame Burner, Flame Type Pinpoint, Compatible Torch Manufacturer Part Number 253547, Tip Series Powerjet, Compatible Fuel Type Butane, MAPP and Ultramapp, Propane, Propane and Butane Mix, Sievert Ultragas, Application Small Soft Soldering Jobs, Fuel Flow Rate (Propane) 0.1 lb/hr, Overall Length 5.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.