Multi Gas Standard Flame Burner

  • Mfr # 870402

  • Zoro # G504391588


product price:  $54.19
/ea

Key Features

Application
Small Heating Jobs, Soft Soldering
Flame Type
Standard
Series
Powerjet
Compatible Fuel Type
Butane, MAPP and Ultramapp, Propane, Propane and Butane Mix, Sievert Ultragas
Compatible Torch Manufacturer Part Number
253547
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
870402
Zoro #
G504391588
UPC #
881314632725
Country of Origin
Estonia

Dimensions

Overall Length
5.9 in
Tip Outside Diameter
0.6 in

Details

Item
Flame Burner
Application
Small Heating Jobs, Soft Soldering
Flame Type
Standard
Series
Powerjet
Compatible Fuel Type
Butane, MAPP and Ultramapp, Propane, Propane and Butane Mix, Sievert Ultragas
Compatible Torch Manufacturer Part Number
253547
Tip Series
Powerjet
Fuel Flow Rate (Propane)
0.24 lb/hr

Description

Flame Burner, Flame Type Standard, Compatible Torch Manufacturer Part Number 253547, Tip Series Powerjet, Compatible Fuel Type Butane, MAPP and Ultramapp, Propane, Propane and Butane Mix, Sievert Ultragas, Application Small Heating Jobs, Soft Soldering, Fuel Flow Rate (Propane) 0.24 lb/hr, Overall Length 5.9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.