Propane Hot-Air Flat Nozzle
Mfr # 7169-41
Zoro # G905290848
product price:Â $24.39
/eaKey Features
Series
Hot-Air
For Use With
Hot-Air Guns and Hot-Air burner 8708-01 (36RC50) and 3334-90 (36RA77)
Flame Type
Hot Air
Size
40x2 mm
Gas Service
Propane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7169-41
Zoro #
G905290848
UPC #
881314470273
Country of Origin
Estonia
Dimensions
Size
40x2 mm
Tip Size
2.2 in x 0.5 in
Steel Thickness
1 1/2 mm
Details
Item
Flat Nozzle
Series
Hot-Air
For Use With
Hot-Air Guns and Hot-Air burner 8708-01 (36RC50) and 3334-90 (36RA77)
Flame Type
Hot Air
Gas Service
Propane
Application
Directional Heating
Tip Type
GPP
Type
Angle Slit
Compatible Fuel Type
Propane
Material
Steel
Compatible Torch Manufacturer Part Number
3334-90, 8708-01
Description
Flat Nozzle, Flame Type Hot Air, Tip Size 2.2 in x 0.5 in, Compatible Torch Manufacturer Part Number 3334-90, 8708-01, Tip Type GPP, Compatible Fuel Type Propane, Application Directional Heating, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.