Zoro Homepage

Soft Flame Burner, Piezo, 7.4 in.L., Soft

  • Mfr # 8710-01

  • Zoro # G9757632


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Application
Heating Jobs, Shrinking
Flame Type
Soft
Series
Powerjet
Fuel Flow Rate (Propane)
0.68 lb/hr
Tip Series
Powerjet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8710-01
Zoro #
G9757632
UPC #
881314632763
Country of Origin
Estonia

Dimensions

Tip Outside Diameter
0.95 in
Overall Length
7.4 in

Details

Item
Soft Flame Burner
Application
Heating Jobs, Shrinking
Flame Type
Soft
Series
Powerjet
Fuel Flow Rate (Propane)
0.68 lb/hr
Tip Series
Powerjet
Compatible Fuel Type
Butane, MAPP and Ultramapp, Propane, Propane and Butane Mix, Sievert Ultragas
Compatible Torch Manufacturer Part Number
253547

Description

Soft Flame Burner, Flame Type Soft, Compatible Torch Manufacturer Part Number 253547, Tip Series Powerjet, Compatible Fuel Type Butane, MAPP and Ultramapp, Propane, Propane and Butane Mix, Sievert Ultragas, Application Heating Jobs, Shrinking, Fuel Flow Rate (Propane) 0.68 lb/hr, Overall Length 7.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.