Gas Regulator, Acetylene, Single Stage, 1/4 in Inlet, 9/16"-18 Outlet, 0 to 15 psi

  • Mfr # 447NC-15-1/4 L
  • Zoro # G6797043
product price: 
$
401.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Outlet Connection Size
9/16"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
447NC-15-1/4 L
Zoro #
G6797043
UPC #
725636302587
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
1/4 in
Overall Length
7"
Overall Width
3 in
Overall Depth
6.54 in
Overall Height
7.04 in
Dedupe with CGA Number and Inlet Connection Size
1/4 in NPT F
Fits Chest Size
Deliver High Gas Flows From Piping Systems Equipped With Standard Pipe Connection Outlets

Details

Item
Gas Regulator
Compatible Gas Type
Acetylene
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Pipeline
Diaphragm Material
Neoprene
Gauges Delivery Pressure
30 scfh
Regulator Capacity
Heavy Duty
Delivery Pressure Range
0 to 15 psi
Stages
Single Stage
Standards
CGA E-4
Delivery
0 to 15 scfh
Application
Pipeline
Duty Rating
Heavy Duty
Features
Deliver High Gas Flows From Piping Systems Equipped With Standard Pipe Connection Outlets
Outlet Connection Type
UNF
Inlet Thread Direction
Left Hand
Bonnet Material
Brass
Seal Material
PTFE
Maximum Gauge Outlet Pressure
30 psig
Outlet Connection Gender
Male
Regulator Series
447
Outlet Thread Direction
Left Hand
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Control Type
T-Handle
Flow Coefficient
0.53
Inlet Pressure (Maximum)
400 psig
Body Finish
Chrome Plated

Description

Gas Regulator, Maximum Gauge Outlet Pressure 30 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Inlet Connection Type NPT, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, Application Pipeline, Bonnet Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products