This item is Discontinued.

Sievert Soldering Iron Kit, For Soldering, 6" L SIK1-10

Soldering Iron Kit, For Soldering, 6" L (Discontinued)

  • Mfr # SIK1-10
  • Zoro # G9869636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIK1-10
Zoro #
G9869636
UPC #
881314470204
Country of Origin
United States

Dimensions

Length (In.)
6

Details

Item
Soldering Iron Kit
Temp. (F)
2100 Degrees
Application
For Soldering
Features
Runs Off Of Propane, Automatic On/Off Ignition, Trigger Can Be locked
Includes
10 ft Hose, Promatic Soldering Iron, 12 oz Diagonal Copper Soldering Bit, 10 ft Hose, Preset LP Gas Regulator, Quick Connect Set, Canvas Carrying Bag
Tip
Copper Diagonal Bit
Power Source
Butane

Description

Soldering Iron Kit, Includes 10 ft Hose, Promatic Soldering Iron, 12 oz Diagonal Copper Soldering Bit, 10 ft Hose, Preset LP Gas Regulator, Quick Connect Set, Canvas Carrying Bag, Application For Soldering, Features Runs Off Of Propane, Automatic On/Off Ignition, Trigger Can Be locked

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.