Zoro Homepage

14145WH 1 Gang White Multiuse Horizontal Cover

  • Mfr # 3460490

  • Zoro # G115763460


product price: $23.15
/ea

Key Features

For Box Shape
Round
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3460490
Zoro #
G115763460
UPC #
31857641450
Country of Origin
China

Details

For Box Shape
Round
Lid Style
Cover Cap

Description

Features -Shape: Rectangle -Material: Aluminum -Number of Gangs: 1 gang -Product Type: Electrical Cover -Application: Horizontal Mount -Color: White -Height: 2-13/16 in. -Width: 4-5/8 in. -UL Listed: Yes -Included adapters offer three configurations: duplex GFCI and 1-3/8 in. round -Includes gasket screws and adapter plates

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.