This item is Discontinued.

Sigma-Aldrich Acetaldehyde, 100mL 402788-100ML

Acetaldehyde, 100mL (Discontinued)

  • Mfr # 402788-100ML
  • Zoro # G1182655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402788-100ML
Zoro #
G1182655
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Acetaldehyde
Chemical Formula
CH3CHO
Chemical Grade
ACS Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
44.05
Chemical Container Type
Bottle
CAS Number
75-07-0
Concentration
99.50%

Description

Acetaldehyde, Concentration 99.50 Percent, CAS Number 75-07-0, Molecular Weight 44.05, Chemical Formula CH3CHO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.