Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sigma-Aldrich Aluminum Sulfate Octadecahydrate, 500g 227617-500GM

Aluminum Sulfate Octadecahydrate, 500g (Discontinued)

  • Mfr # 227617-500GM
  • Zoro # G1169111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227617-500GM
Zoro #
G1169111
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Aluminum Sulfate Octadecahydrate
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
342.15
Chemical Container Material
Clear Glass
CAS Number
17927-65-0
Chemical Formula
Al2(SO4)3 18H2O

Description

Aluminum Sulfate Octadecahydrate, CAS Number 17927-65-0, Molecular Weight 342.15, Chemical Formula Al2(SO4)3 18H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.