This item is Discontinued.

Sigma-Aldrich Amberlite Ira-400, CAS 60177-39-1 247669-100G

Amberlite Ira-400, CAS 60177-39-1 (Discontinued)

  • Mfr # 247669-100G
  • Zoro # G1178753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247669-100G
Zoro #
G1178753
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Amberlite Ira-400(Cl)
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
60177-39-1
Shelf Life
24 mo

Description

Amberlite Ira-400(Cl), CAS Number 60177-39-1, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.