This item is Discontinued.

Sigma-Aldrich Amberlite Resin Free Base, CAS 65899-87-8 A9960-1KG

Amberlite Resin Free Base, CAS 65899-87-8 (Discontinued)

  • Mfr # A9960-1KG
  • Zoro # G1175585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A9960-1KG
Zoro #
G1175585
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
Amberlite Resin Free Base Form Gel Type
CAS Number
65899-87-8
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Amberlite Resin Free Base Form Gel Type, CAS Number 65899-87-8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.