This item is Discontinued.

Sigma-Aldrich Boron Amorphous Powder, CAS 7440-42-8 15580-50G-F

Boron Amorphous Powder, CAS 7440-42-8 (Discontinued)

  • Mfr # 15580-50G-F
  • Zoro # G1178963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15580-50G-F
Zoro #
G1178963
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
50 g

Details

Item
Boron Amorphous Powder
Molecular Weight
10.81
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Concentration
Greater Than 95%
CAS Number
7440-42-8
Chemical Container Type
Vial
Chemical Formula
B

Description

Boron Amorphous Powder, Concentration Greater Than 95 Percent, CAS Number 7440-42-8, Molecular Weight 10.81, Chemical Formula B, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 50 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.