This item is Discontinued.

Sigma-Aldrich Carbon Dioxide Absorbent, CAS 1310-73-2 223921-500G

Carbon Dioxide Absorbent, CAS 1310-73-2 (Discontinued)

  • Mfr # 223921-500G
  • Zoro # G1175822
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
223921-500G
Zoro #
G1175822
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Ascarite II Carbon Dioxide Absorbent
Shelf Life
24 mo
CAS Number
1310-73-2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

Ascarite II Carbon Dioxide Absorbent, CAS Number 1310-73-2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.