Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sigma-Aldrich Chloroform: Isoamyl Alcohol 24:1, 16 oz. C0549-1PT

Chloroform: Isoamyl Alcohol 24:1, 16 oz. (Discontinued)

  • Mfr # C0549-1PT
  • Zoro # G1181991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0549-1PT
Zoro #
G1181991
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
16 oz

Details

Item
Chloroform: Isoamyl Alcohol 24:1
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

Chloroform: Isoamyl Alcohol 24:1, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 16 oz, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.