This item is Discontinued.

Sigma-Aldrich Corn Oil, Contains 500mL, CAS 8001-30-7 C8267-500ML

Corn Oil, Contains 500mL, CAS 8001-30-7 (Discontinued)

  • Mfr # C8267-500ML
  • Zoro # G1179359
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C8267-500ML
Zoro #
G1179359
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Corn Oil
Chemical Container Material
Clear Glass
CAS Number
8001-30-7
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Corn Oil, CAS Number 8001-30-7, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.