This item is Discontinued.

Sigma-Aldrich D-(+)-Glucose, Contains 1kg, CAS 50-99-7 G7021-1KG

D-(+)-Glucose, Contains 1kg, CAS 50-99-7 (Discontinued)

  • Mfr # G7021-1KG
  • Zoro # G1177082
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G7021-1KG
Zoro #
G1177082
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
D-(+)-Glucose
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
50-99-7
Chemical Formula
C6H12O6
Concentration
Greater Than 99.5%
Shelf Life
24 mo
Molecular Weight
180.16

Description

D-(+)-Glucose, Concentration Greater Than 99.5 Percent, CAS Number 50-99-7, Molecular Weight 180.16, Chemical Formula C6H12O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.