This item is Discontinued.

Sigma-Aldrich Deuterium Oxide, 100g 151882-100G

Deuterium Oxide, 100g (Discontinued)

  • Mfr # 151882-100G
  • Zoro # G1168649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
151882-100G
Zoro #
G1168649
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Deuterium Oxide
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
D2O
Special Information
99.9% Atom % D
CAS Number
7789-20-0
Chemical Container Type
Bottle
Molecular Weight
20.03

Description

Deuterium Oxide, CAS Number 7789-20-0, Molecular Weight 20.03, Chemical Formula D2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information 99.9 Percent Atom Percent D

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.