This item is Discontinued.

Sigma-Aldrich Dl-Malic Acid, 50g 240176-50G

Dl-Malic Acid, 50g (Discontinued)

  • Mfr # 240176-50G
  • Zoro # G1183154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240176-50G
Zoro #
G1183154
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
50 g

Details

Item
DL-Malic Acid
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
6915-15-7
Chemical Container Type
Vial
Concentration
99%
Chemical Formula
HO2CCH2CH(OH)CO2H
Molecular Weight
134.09
Chemical Container Material
Clear Glass
Product Type
Dl-Malic Acid

Description

Dl-Malic Acid, Concentration 99 Percent, CAS Number 6915-15-7, Molecular Weight 134.09, Chemical Formula HO2CCH2CH(OH)CO2H, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Grade Reagent, Chemical Container Size 50 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.