This item is Discontinued.

Sigma-Aldrich Ficoll Bioxtra, CAS 26873-85-8 F2637-10G

Ficoll Bioxtra, CAS 26873-85-8 (Discontinued)

  • Mfr # F2637-10G
  • Zoro # G1178710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2637-10G
Zoro #
G1178710
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 g

Details

Item
Ficoll Bioxtra
Shelf Life
24 mo
Special Information
For Molecular Biology
Chemical Container Type
Vial
Chemical Container Material
Clear Glass
CAS Number
26873-85-8

Description

Ficoll Bioxtra, CAS Number 26873-85-8, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information For Molecular Biology

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.