This item is Discontinued.

Sigma-Aldrich Florfenicol, Contain 500mg, CAS 73231-34-2 F1427-500MG

Florfenicol, Contain 500mg, CAS 73231-34-2 (Discontinued)

  • Mfr # F1427-500MG
  • Zoro # G1178245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1427-500MG
Zoro #
G1178245
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mg

Details

Item
Florfenicol
CAS Number
73231-34-2
Chemical Formula
C12H14Cl2FNO4S
Molecular Weight
358.21
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Florfenicol, CAS Number 73231-34-2, Molecular Weight 358.21, Chemical Formula C12H14Cl2FNO4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.