This item is Discontinued.

Sigma-Aldrich Formamide Bioreagent, 100mL F9037-100ML

Formamide Bioreagent, 100mL (Discontinued)

  • Mfr # F9037-100ML
  • Zoro # G1181833
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F9037-100ML
Zoro #
G1181833
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Formamide Bioreagent
Molecular Weight
45.04
Chemical Container Type
Bottle
Chemical Formula
HCONH2
Shelf Life
24 mo
Concentration
99.50%
Chemical Container Material
Clear Glass
CAS Number
75-12-7

Description

Formamide Bioreagent, Concentration 99.50 Percent, CAS Number 75-12-7, Molecular Weight 45.04, Chemical Formula HCONH2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.