Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sigma-Aldrich Hs-40 Colloidal Silica, CAS 7631-86-9 420816-1L

Hs-40 Colloidal Silica, CAS 7631-86-9 (Discontinued)

  • Mfr # 420816-1L
  • Zoro # G1179015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420816-1L
Zoro #
G1179015
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Ludox Hs-40 Colloidal Silica
Shelf Life
24 mo
Chemical Formula
SiO2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
60.08
CAS Number
7631-86-9

Description

Ludox Hs-40 Colloidal Silica, CAS Number 7631-86-9, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.