This item is Discontinued.

Sigma-Aldrich Hydroxyethyl Methacrylate, 1kg 128635-1KG

Hydroxyethyl Methacrylate, 1kg (Discontinued)

  • Mfr # 128635-1KG
  • Zoro # G1181501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128635-1KG
Zoro #
G1181501
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
Hydroxyethyl Methacrylate
Chemical Container Type
Bottle
Chemical Formula
CH2 C(CH3)COOCH2CH2OH
CAS Number
868-77-9
Concentration
97%
Molecular Weight
130.14
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Hydroxyethyl Methacrylate, Concentration 97 Percent, CAS Number 868-77-9, Molecular Weight 130.14, Chemical Formula CH2 C(CH3)COOCH2CH2OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 kg, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.