Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sigma-Aldrich Intestinal Acetone Powder Rat, 10g I1630-10G

Intestinal Acetone Powder Rat, 10g (Discontinued)

  • Mfr # I1630-10G
  • Zoro # G1167684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I1630-10G
Zoro #
G1167684
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 g

Details

Item
Intestinal Acetone Powder Rat
Shelf Life
24 mo
Chemical Container Type
Vial
Chemical Container Material
Clear Glass

Description

Intestinal Acetone Powder Rat, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.