Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sigma-Aldrich Lithium L-Lactate, CAS 27848-80-2 L2250-10G

Lithium L-Lactate, CAS 27848-80-2 (Discontinued)

  • Mfr # L2250-10G
  • Zoro # G8561268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2250-10G
Zoro #
G8561268
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 g

Details

Item
Lithium L-Lactate
CAS Number
27848-80-2
Chemical Container Material
Clear Glass
Molecular Weight
96.01
Chemical Formula
C3H5LiO3
Concentration
Greater Than 98%
Shelf Life
24 mo
Chemical Container Type
Vial

Description

Lithium L-Lactate, Concentration Greater Than 98 Percent, CAS Number 27848-80-2, Molecular Weight 96.01, Chemical Formula C3H5LiO3, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.